Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 20 Ft L, Vert Cap 1300 lb

  • Mfr # 14EEX20

  • Zoro # G7180643


product price: $63.19
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
20 ft
Vertical Hitch Capacity
1,300 lb
Basket Hitch Capacity
2,600 lb
Choker Hitch Capacity
960 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14EEX20
Zoro #
G7180643
UPC #
697886193546
Country of Origin
United States

Dimensions

Sling Length
20 ft
Length
20 ft.
Rope Dia.
1/4 in
Rope Diameter
1/4 in
Eye Length
4 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
1,300 lb
Basket Hitch Capacity
2,600 lb
Choker Hitch Capacity
960 lb
Standards
OSHA
Number of Sling Legs
1
Includes
Wire Rope Safety Bulletin Rev 1.10
Item
Wire Rope Sling
Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Rope Coating Type
Uncoated
Rope Strand Classification
6 x 19
Rope Core Type
IWRC
Number of Legs
1
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Abrasion-Resistant
Eye Type
Swaged Eye
Maximum Operating Temperature
400 Degrees F
Hitch Type
Basket, Choker, Vertical

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 20 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.