Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 20 Ft L, Vert Cap 3800 lb

  • Mfr # 12EZEEX20

  • Zoro # G6836024


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
20 ft
Vertical Hitch Capacity
3,800 lb
Basket Hitch Capacity
7,400 lb
Choker Hitch Capacity
2,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12EZEEX20
Zoro #
G6836024
UPC #
697886622848
Country of Origin
China

Dimensions

Sling Length
20 ft
Rope Dia.
1/2 in
Length
20 ft.
Rope Diameter
1/2 in
Eye Length
8 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
3,800 lb
Basket Hitch Capacity
7,400 lb
Choker Hitch Capacity
2,600 lb
Standards
OSHA
Sling Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Includes
Wire Rope Safety Bulletin Rev 1.10
Item
Wire Rope Sling
Material
Steel
Number of Sling Legs
1
Rope Strand Classification
7 x 7 x 7
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-60 Degrees F
Rope Core Type
IWRC
Rope Coating Type
Galvanized
Eye Type
Swaged Eye
Number of Legs
1

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 20 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 3,800 lb, Choker Hitch Capacity 2,600 lb, Basket Hitch Capacity 7,400 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.