Zoro Homepage

Sling, Wire Rope, 3 Ft L, Vert Cap 2200 lb

  • Mfr # 38EZEEX3

  • Zoro # G7194241


product price: $25.89
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
3 ft
Vertical Hitch Capacity
2,200 lb
Basket Hitch Capacity
4,400 lb
Choker Hitch Capacity
1,480 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38EZEEX3
Zoro #
G7194241
UPC #
697886622640
Country of Origin
China

Dimensions

Sling Length
3 ft
Rope Dia.
3/8 in
Length
3 ft.
Rope Diameter
3/8 in
Eye Length
6 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
2,200 lb
Basket Hitch Capacity
4,400 lb
Choker Hitch Capacity
1,480 lb
Material
Steel
Item
Wire Rope Sling
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Number of Sling Legs
1
Includes
Wire Rope Safety Bulletin Rev 1.10
Standards
OSHA
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Rope Core Type
IWRC
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-60 Degrees F
Rope Strand Classification
7 x 7 x 7
Rope Coating Type
Galvanized
Eye Type
Swaged Eye
Number of Legs
1

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 3 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,200 lb, Choker Hitch Capacity 1,480 lb, Basket Hitch Capacity 4,400 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.