Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 4 Ft L, Vert Cap 19600 lb

  • Mfr # 1EEX4

  • Zoro # G7151952


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
4 ft
Vertical Hitch Capacity
19,600 lb
Basket Hitch Capacity
40,000 lb
Choker Hitch Capacity
14,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EEX4
Zoro #
G7151952
UPC #
697886636821
Country of Origin
United States

Dimensions

Sling Length
4 ft
Length
4 ft.
Rope Dia.
1 in
Rope Diameter
1 in
Eye Length
16 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
19,600 lb
Basket Hitch Capacity
40,000 lb
Choker Hitch Capacity
14,400 lb
Number of Sling Legs
1
Temp. Range
-60 Degrees to 400 Degrees F
Material
Steel
Item
Wire Rope Sling
Standards
OSHA
Includes
Wire Rope Safety Bulletin Rev 1.10
Sling Material
Steel
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Abrasion-Resistant
Eye Type
Swaged Eye, Woven Eye
Rope Coating Type
Uncoated
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
400 Degrees F
Rope Core Type
IWRC
Number of Legs
1
Rope Strand Classification
6 x 19

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 4 ft, Sling Leg Length Not Applicable, Eye Length 16 in, Vertical Hitch Capacity 19,600 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 40,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.