Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 4 Ft L, Vert Cap 5600 lb

  • Mfr # 58EZEEX4

  • Zoro # G7034492


product price: $63.15
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
4 ft
Vertical Hitch Capacity
5,600 lb
Basket Hitch Capacity
11,000 lb
Choker Hitch Capacity
3,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58EZEEX4
Zoro #
G7034492
UPC #
697886622862
Country of Origin
China

Dimensions

Sling Length
4 ft
Length
4 ft.
Rope Dia.
5/8 in
Rope Diameter
5/8 in
Eye Length
10 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
5,600 lb
Basket Hitch Capacity
11,000 lb
Choker Hitch Capacity
3,800 lb
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Material
Steel
Number of Sling Legs
1
Standards
OSHA
Includes
Wire Rope Safety Bulletin Rev 1.10
Item
Wire Rope Sling
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-60 Degrees F
Rope Strand Classification
7 x 7 x 7
Rope Coating Type
Galvanized
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Eye Type
Swaged Eye
Rope Core Type
IWRC
Number of Legs
1
Maximum Operating Temperature
400 Degrees F

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 4 ft, Sling Leg Length Not Applicable, Eye Length 10 in, Vertical Hitch Capacity 5,600 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 11,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.