Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 6 Ft L, Vert Cap 5600 lb

  • Mfr # 58EZEEX6

  • Zoro # G6936404


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
6 ft
Vertical Hitch Capacity
5,600 lb
Basket Hitch Capacity
11,000 lb
Choker Hitch Capacity
3,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58EZEEX6
Zoro #
G6936404
UPC #
697886622886
Country of Origin
China

Dimensions

Sling Length
6 ft
Length
6 ft.
Rope Dia.
5/8 in
Rope Diameter
5/8 in
Eye Length
10 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
5,600 lb
Basket Hitch Capacity
11,000 lb
Choker Hitch Capacity
3,800 lb
Material
Steel
Item
Wire Rope Sling
Number of Sling Legs
1
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Includes
Wire Rope Safety Bulletin Rev 1.10
Standards
OSHA
Minimum Operating Temperature
-60 Degrees F
Number of Legs
1
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Eye Type
Swaged Eye
Rope Coating Type
Galvanized
Rope Core Type
IWRC
Hitch Type
Basket, Choker, Vertical
Rope Strand Classification
7 x 7 x 7
Maximum Operating Temperature
400 Degrees F

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 6 ft, Sling Leg Length Not Applicable, Eye Length 10 in, Vertical Hitch Capacity 5,600 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 11,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.