Zoro Homepage

Sling, Wire Rope, 7 Ft L, 19400 Lb at 60

  • Mfr # 34I2LBX7

  • Zoro # G6639123


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle Sling
Sling Length
7 ft
Sling Capacity @ 30 Degrees
11,200 lb
Length of Sling Leg
6.1 ft
Sling Capacity @ 45 Degrees
15,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34I2LBX7
Zoro #
G6639123
UPC #
697886636180
Country of Origin
China

Dimensions

Sling Length
7 ft
Length of Sling Leg
6.1 ft
Master Link/Bail Overall Height
11 1/4 in
Master Link/Bail Opening Height
8 3/4 in
Master Link/Bail Opening Width
4 3/8 in
Rope Dia.
3/4 in
Length
7 ft.
Rope Diameter
3/4 in
Master Link Inside Length
8 3/4 in
Sling Leg Length
7 ft
Master Link Inside Width
4 3/8 in
Hook Opening Width
1 25/32 in

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
11,200 lb
Sling Capacity @ 45 Degrees
15,800 lb
Sling Capacity @ 60 Degrees
19,400 lb
Sling Material
Steel
Sling Hardware Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Hook Opening
1 25/32 in
Material
Steel
Standards
OSHA
Sling Rating
19,400 lb. @ 60 Degrees
Item
Wire Rope Sling
Number of Sling Legs
2
Includes
Wire Rope Safety Bulletin Rev 1.10
Load Capacity @ 45 Degrees
15,800 lb
Number of Legs
2
Load Capacity @ 60 Degrees
19,400 lb
Eye Type
Swaged Eye
Minimum Operating Temperature
-60 Degrees F
Load Capacity @ 30 Degrees
11,200 lb
Rope Strand Classification
6 x 19
Fitting Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Abrasion-Resistant
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Rope Core Type
IWRC
Rope Coating Type
Uncoated
Fitting Color
Orange, Silver

Description

Bridle Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 7 ft, Sling Leg Length 7 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 11,200 lb, Load Capacity @ 45 Degrees 15,800 lb, Load Capacity @ 60 Degrees 19,400 lb, Hook Opening Width 1 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.