Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 7 Ft L, 5000 Lb at 60

  • Mfr # 382LBX7

  • Zoro # G6745374


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle Sling
Sling Length
7 ft
Sling Capacity @ 30 Degrees
2,800 lb
Length of Sling Leg
6.5 ft
Sling Capacity @ 45 Degrees
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382LBX7
Zoro #
G6745374
UPC #
697886634957
Country of Origin
United States

Dimensions

Sling Length
7 ft
Length of Sling Leg
6.5 ft
Master Link/Bail Overall Height
6 1/8 in
Master Link/Bail Opening Height
5 in
Rope Dia.
3/8 in
Master Link/Bail Opening Width
2 1/2 in
Length
7 ft.
Rope Diameter
3/8 in
Hook Opening Width
31/32 in
Master Link Inside Width
2 1/2 in
Sling Leg Length
7 ft
Master Link Inside Length
5 in

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
2,800 lb
Sling Capacity @ 45 Degrees
4,000 lb
Sling Capacity @ 60 Degrees
5,000 lb
Hook Opening
31/32 in
Sling Rating
5000 lb. @ 60 Degrees
Number of Sling Legs
2
Standards
OSHA
Material
Steel
Sling Hardware Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Item
Wire Rope Sling
Includes
Wire Rope Safety Bulletin Rev 1.10
Number of Legs
2
Minimum Operating Temperature
-60 Degrees F
Load Capacity @ 60 Degrees
5,000 lb
Resistance Properties
Abrasion-Resistant
Rope Core Type
IWRC
Fitting Material
Alloy Steel
Load Capacity @ 30 Degrees
2,800 lb
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Fitting Color
Orange, Silver
Eye Type
Swaged Eye
Load Capacity @ 45 Degrees
4,000 lb
Rope Coating Type
Uncoated
Maximum Operating Temperature
400 Degrees F
Rope Strand Classification
6 x 19

Description

Bridle Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 7 ft, Sling Leg Length 7 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 2,800 lb, Load Capacity @ 45 Degrees 4,000 lb, Load Capacity @ 60 Degrees 5,000 lb, Hook Opening Width 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.