Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 7 Ft L, 5000 Lb at 60

  • Mfr # 38I2LBX7

  • Zoro # G6732713


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle Sling
Sling Length
7 ft
Sling Capacity @ 30 Degrees
2,800 lb
Length of Sling Leg
6.5 ft
Sling Capacity @ 45 Degrees
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38I2LBX7
Zoro #
G6732713
UPC #
697886636449
Country of Origin
China

Dimensions

Sling Length
7 ft
Length of Sling Leg
6.5 ft
Master Link/Bail Overall Height
6 1/8 in
Master Link/Bail Opening Height
5 in
Master Link/Bail Opening Width
2 1/2 in
Rope Dia.
3/8 in
Length
7 ft.
Rope Diameter
3/8 in
Hook Opening Width
31/32 in
Master Link Inside Length
5 in
Master Link Inside Width
2 1/2 in
Sling Leg Length
7 ft

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
2,800 lb
Sling Capacity @ 45 Degrees
4,000 lb
Sling Capacity @ 60 Degrees
5,000 lb
Item
Wire Rope Sling
Material
Steel
Sling Rating
5000 lb. @ 60 Degrees
Number of Sling Legs
2
Includes
Wire Rope Safety Bulletin Rev 1.10
Hook Opening
31/32 in
Sling Hardware Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Standards
OSHA
Eye Type
Swaged Eye
Rope Coating Type
Uncoated
Rope Core Type
IWRC
Fitting Color
Orange, Silver
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Rope Strand Classification
6 x 19
Minimum Operating Temperature
-60 Degrees F
Load Capacity @ 30 Degrees
2,800 lb
Resistance Properties
Abrasion-Resistant
Number of Legs
2
Maximum Operating Temperature
400 Degrees F
Fitting Material
Alloy Steel
Load Capacity @ 60 Degrees
5,000 lb
Load Capacity @ 45 Degrees
4,000 lb

Description

Bridle Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 7 ft, Sling Leg Length 7 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 2,800 lb, Load Capacity @ 45 Degrees 4,000 lb, Load Capacity @ 60 Degrees 5,000 lb, Hook Opening Width 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.