Sling, Wire Rope, 8 Ft L, 2200 Lb at 60

  • Mfr # 142LBX8

  • Zoro # G6431704


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle Sling
Sling Length
8 ft
Sling Capacity @ 30 Degrees
1,300 lb
Length of Sling Leg
7.5 ft
Sling Capacity @ 45 Degrees
1,820 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142LBX8
Zoro #
G6431704
UPC #
697886634391
Country of Origin
United States

Dimensions

Sling Length
8 ft
Length of Sling Leg
7.5 ft
Master Link/Bail Overall Height
6 1/8 in
Master Link/Bail Opening Height
5 in
Rope Dia.
1/4 in
Master Link/Bail Opening Width
2 1/2 in
Length
8 ft.
Rope Diameter
1/4 in
Sling Leg Length
8 ft
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in
Hook Opening Width
15/16 in

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
1,300 lb
Sling Capacity @ 45 Degrees
1,820 lb
Sling Capacity @ 60 Degrees
2,200 lb
Sling Rating
2200 lb. @ 60 Degrees
Material
Steel
Sling Material
Steel
Item
Wire Rope Sling
Standards
OSHA
Number of Sling Legs
2
Temp. Range
-60 Degrees to 400 Degrees F
Sling Hardware Material
Steel
Includes
Wire Rope Safety Bulletin Rev 1.10
Hook Opening
63/64 in
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Abrasion-Resistant
Rope Strand Classification
6 x 19
Number of Legs
2
Load Capacity @ 30 Degrees
1,300 lb
Rope Coating Type
Uncoated
Load Capacity @ 60 Degrees
2,200 lb
Load Capacity @ 45 Degrees
1,820 lb
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Rope Core Type
IWRC
Fitting Material
Alloy Steel
Fitting Color
Orange, Silver
Eye Type
Swaged Eye

Description

Bridle Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 8 ft, Sling Leg Length 8 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 1,300 lb, Load Capacity @ 45 Degrees 1,820 lb, Load Capacity @ 60 Degrees 2,200 lb, Hook Opening Width 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.