Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 8 Ft L, Vert Cap 1000 lb

  • Mfr # 14EZEEX8

  • Zoro # G6853612


product price: $37.19
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
8 ft
Vertical Hitch Capacity
1,000 lb
Basket Hitch Capacity
2,000 lb
Choker Hitch Capacity
680 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14EZEEX8
Zoro #
G6853612
UPC #
697886622565
Country of Origin
China

Dimensions

Sling Length
8 ft
Length
8 ft.
Rope Dia.
1/4 in
Rope Diameter
1/4 in
Eye Length
4 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
1,000 lb
Basket Hitch Capacity
2,000 lb
Choker Hitch Capacity
680 lb
Material
Steel
Sling Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Standards
OSHA
Number of Sling Legs
1
Includes
Wire Rope Safety Bulletin Rev 1.10
Item
Wire Rope Sling
Rope Coating Type
Galvanized
Maximum Operating Temperature
400 Degrees F
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Eye Type
Swaged Eye
Number of Legs
1
Rope Core Type
IWRC
Rope Strand Classification
7 x 7 x 7
Minimum Operating Temperature
-60 Degrees F

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 8 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,000 lb, Choker Hitch Capacity 680 lb, Basket Hitch Capacity 2,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.