Zoro Homepage

Sling, Wire Rope, 8 Ft L, Vert Cap 3800 lb

  • Mfr # 12EZEEX8

  • Zoro # G6622393


product price: $64.49
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
8 ft
Vertical Hitch Capacity
3,800 lb
Basket Hitch Capacity
7,400 lb
Choker Hitch Capacity
2,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12EZEEX8
Zoro #
G6622393
UPC #
697886622787
Country of Origin
China

Dimensions

Sling Length
8 ft
Length
8 ft.
Rope Dia.
1/2 in
Rope Diameter
1/2 in
Eye Length
8 in

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 8 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 3,800 lb, Choker Hitch Capacity 2,600 lb, Basket Hitch Capacity 7,400 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.