Zoro Homepage

Sling, Wire Rope, 9 Ft L, 19400 Lb at 60

  • Mfr # 342LBX9

  • Zoro # G6449554


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle Sling
Sling Length
9 ft
Sling Capacity @ 30 Degrees
11,200 lb
Sling Capacity @ 45 Degrees
15,800 lb
Length of Sling Leg
8.1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342LBX9
Zoro #
G6449554
UPC #
697886634711
Country of Origin
United States

Dimensions

Sling Length
9 ft
Length of Sling Leg
8.1 ft
Master Link/Bail Overall Height
11 1/4 in
Master Link/Bail Opening Height
8 3/4 in
Master Link/Bail Opening Width
4 3/8 in
Length
9 ft.
Rope Dia.
3/4 in
Rope Diameter
3/4 in
Sling Leg Length
9 ft
Master Link Inside Length
8 3/4 in
Master Link Inside Width
4 3/8 in
Hook Opening Width
1 25/32 in

Details

Sling Type
Bridle Sling
Sling Capacity @ 30 Degrees
11,200 lb
Sling Capacity @ 45 Degrees
15,800 lb
Sling Capacity @ 60 Degrees
19,400 lb
Sling Hardware Material
Steel
Item
Wire Rope Sling
Temp. Range
-60 Degrees to 400 Degrees F
Sling Material
Steel
Standards
OSHA
Sling Rating
19,400 lb. @ 60 Degrees
Material
Steel
Hook Opening
1 25/32 in
Includes
Wire Rope Safety Bulletin Rev 1.10
Number of Sling Legs
2
Load Capacity @ 45 Degrees
15,800 lb
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-60 Degrees F
Fitting Material
Alloy Steel
Eye Type
Swaged Eye
Rope Coating Type
Uncoated
Resistance Properties
Abrasion-Resistant
Fittings Included
(2) Hooks, (4) Thimbles, Master Link
Fitting Color
Orange, Silver
Load Capacity @ 30 Degrees
11,200 lb
Rope Core Type
IWRC
Load Capacity @ 60 Degrees
19,400 lb
Rope Strand Classification
6 x 19
Number of Legs
2

Description

Bridle Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 9 ft, Sling Leg Length 9 ft, Eye Length Not Applicable, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 11,200 lb, Load Capacity @ 45 Degrees 15,800 lb, Load Capacity @ 60 Degrees 19,400 lb, Hook Opening Width 1 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.