Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 9 Ft L, Vert Cap 11200 lb

  • Mfr # 34IEEX9

  • Zoro # G7057951


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
9 ft
Vertical Hitch Capacity
11,200 lb
Basket Hitch Capacity
22,000 lb
Choker Hitch Capacity
8,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34IEEX9
Zoro #
G7057951
UPC #
697886636272
Country of Origin
China

Dimensions

Sling Length
9 ft
Rope Dia.
3/4 in
Length
9 ft.
Rope Diameter
3/4 in
Eye Length
12 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
11,200 lb
Basket Hitch Capacity
22,000 lb
Choker Hitch Capacity
8,200 lb
Standards
OSHA
Sling Material
Steel
Number of Sling Legs
1
Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Item
Wire Rope Sling
Includes
Wire Rope Safety Bulletin Rev 1.10
Resistance Properties
Abrasion-Resistant
Rope Strand Classification
6 x 19
Rope Core Type
IWRC
Eye Type
Swaged Eye
Number of Legs
1
Rope Coating Type
Uncoated
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-60 Degrees F

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 9 ft, Sling Leg Length Not Applicable, Eye Length 12 in, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.