Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 9 Ft L, Vert Cap 2800 lb

  • Mfr # 38IEEX9

  • Zoro # G6426244


product price: $20.99
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
9 ft
Vertical Hitch Capacity
2,800 lb
Basket Hitch Capacity
5,800 lb
Choker Hitch Capacity
2,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38IEEX9
Zoro #
G6426244
UPC #
697886614782
Country of Origin
China

Dimensions

Sling Length
9 ft
Length
9 ft.
Rope Dia.
3/8 in
Rope Diameter
3/8 in
Eye Length
6 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
2,800 lb
Basket Hitch Capacity
5,800 lb
Choker Hitch Capacity
2,200 lb
Material
Steel
Temp. Range
-60 Degrees to 400 Degrees F
Item
Wire Rope Sling
Includes
Wire Rope Safety Bulletin Rev 1.10
Sling Material
Steel
Standards
OSHA
Number of Sling Legs
1
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Abrasion-Resistant
Rope Strand Classification
6 x 19
Rope Coating Type
Uncoated
Rope Core Type
IWRC
Minimum Operating Temperature
-60 Degrees F
Number of Legs
1
Eye Type
Swaged Eye
Hitch Type
Basket, Choker, Vertical

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 9 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,800 lb, Choker Hitch Capacity 2,200 lb, Basket Hitch Capacity 5,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.