Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling, Wire Rope, 9 Ft L, Vert Cap 5000 lb

  • Mfr # 12IEEX9

  • Zoro # G6432404


product price: $33.89
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
9 ft
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12IEEX9
Zoro #
G6432404
UPC #
697886635541
Country of Origin
China

Dimensions

Sling Length
9 ft
Length
9 ft.
Rope Dia.
1/2 in
Rope Diameter
1/2 in
Eye Length
8 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
Standards
OSHA
Sling Material
Steel
Item
Wire Rope Sling
Number of Sling Legs
1
Temp. Range
-60 Degrees to 400 Degrees F
Includes
Wire Rope Safety Bulletin Rev 1.10
Material
Steel
Resistance Properties
Abrasion-Resistant
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
400 Degrees F
Rope Strand Classification
6 x 19
Rope Coating Type
Uncoated
Minimum Operating Temperature
-60 Degrees F
Number of Legs
1
Rope Core Type
IWRC
Eye Type
Swaged Eye

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 9 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.