Zoro Homepage

Sling, Wire Rope, L10Ft, VLL19600Lb, Dia1In

  • Mfr # 1IEEX10

  • Zoro # G3078345


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
10 ft
Vertical Hitch Capacity
19,600 lb
Basket Hitch Capacity
40,000 lb
Choker Hitch Capacity
14,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1IEEX10
Zoro #
G3078345
UPC #
697886272180
Country of Origin
China

Dimensions

Sling Length
10 ft
Rope Dia.
1 in
Terminal Dia.
1 in
Length
10 ft.
Rope Diameter
1 in
Eye Length
16 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
19,600 lb
Basket Hitch Capacity
40,000 lb
Choker Hitch Capacity
14,400 lb
Item
Wire Rope Sling
Standards
OSHA
Temp. Range
-60 Degrees to 400 Degrees F
Number of Sling Legs
1
Material
Steel
Sling Material
Steel
Rope Coating Type
Uncoated
Rope Core Type
IWRC
Number of Legs
1
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Abrasion-Resistant
Eye Type
Swaged Eye
Rope Strand Classification
6 x 19
Minimum Operating Temperature
-60 Degrees F

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Sling Leg Length Not Applicable, Eye Length 16 in, Vertical Hitch Capacity 19,600 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 40,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.