Slng Lftng 2X30Ft Nyl Eye To Eye T-4

  • Mfr # EE2802NTX30

  • Zoro # G0092712


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Length
30 ft
Vertical Hitch Capacity
6,400 lb
Basket Hitch Capacity
12,800 lb
Choker Hitch Capacity
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE2802NTX30
Zoro #
G0092712
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
30 ft
Eye Length
10 in
Overall Width
2 in
Thickness
1/8 in

Details

Sling Type
Type 4
Vertical Hitch Capacity
6,400 lb
Basket Hitch Capacity
12,800 lb
Choker Hitch Capacity
5,000 lb
Sling Material
Nylon
Item
Slng Lftng 2X30Ft Nyl Eye To Eye T-4
Standards
ASME B30.9, OSHA 1910.184, WSTDA
End Type
Twisted Eye
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
Number of Plies
2
Minimum Operating Temperature
-60 Degrees F
Color
Yellow
Tag Attachment Type
Partially Sewn
Tag Features
None

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 30 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.