Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Latch, Stainless Steel, 2 t

  • Mfr # 2LKI

  • Zoro # G5213853


product price: $3.19
/ea

Key Features

Material
Stainless Steel
Finish
Plain
Dimension A
1 13/16 in
Dimension B
3/4 in
Dimension C
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LKI
Zoro #
G5213853
UPC #
697886618209
Country of Origin
China

Dimensions

Dimension A
1 13/16 in
Dimension B
3/4 in
Dimension C
5/32 in
Dimension D
17/32 in
Trade Size
2 t

Details

Item
Spring Latch
Material
Stainless Steel
Finish
Plain
Color
Silver
Latch Type
Spring

Description

Spring Latch, Latch Type Spring, Material Stainless Steel, Finish Plain, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.