Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Winch Bar, 34 In, Knurled Grip

  • Mfr # 61223

  • Zoro # G2310506


product price: $34.49
/ea

Key Features

Finish
Painted
Design
Chrome Knurled Handle
Length
34 in
Material
Steel
Overall Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61223
Zoro #
G2310506
UPC #
697886612238
Country of Origin
China

Dimensions

Length
34 in
Overall Length
31 in
Bar Diameter
1 1/4 in

Details

Item
Winch Bar
Finish
Painted
Design
Chrome Knurled Handle
Material
Steel
Compatible with Manufacturer Model Number
61221, 61222
For Use With Mfr. Model Number
61221, 61222
Compatible Manufacturer Part Number
61221, 61222
Compatible Manufacturer Model Number
61221, 61222
Compatible with Manufacturer Model No.
61221, 61222
Compatible with Mfr. Model No.
61221, 61222
For Use with Mfr Model Number
61221, 61222
Compatible Pump Manufacturer Part Number
61221, 61222
Compatible Mfr. Model Number
61221, 61222

Description

Winch Bar, Material Steel, Overall Length 31 in, Finish Painted, Compatible with Grainger Part Number 2A464, 2A465, Compatible with Manufacturer Model Number 61221, 61222, Bar Diameter 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.