Zoro Homepage

Strap, Vehicle Recovery, Rated 10700Lb

  • Mfr # TS2802TX30

  • Zoro # G305312409


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
30 ft
Size
30 ft
Overall Width
2 in
Features
Red Inner Warning Markers Indicate When Strap Must Be Replaced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2802TX30
Zoro #
G305312409
UPC #
697886263805
Country of Origin
United States

Dimensions

Length
30 ft
Size
30 ft
Overall Width
2 in
Overall Length
30 ft
Width
2 in

Details

Item
Tow-All Tow Strap
Material
Polyester
Features
Red Inner Warning Markers Indicate When Strap Must Be Replaced
Duty Capacity
Heavy Duty
Edge Yarns
Tuff-Edge
Color
Silver
Number of Ply
2-Ply
Number of Straps
1
Working Load Break Strength
10,700 lb
Assembly Break Strength
32,000 lb
Rated Capacity
10,700 lb.
Breaking Strength
32,000 lb
Strap Style
Tow Strap
Web Tensile Strength
40,000 lb
Attachment Style
Eye

Description

Tow-All Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 30 ft, Overall Width 2 in, Color Silver, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 10,700 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 32,000 lb, Standards Not Applicable, Features Red Inner Warning Markers Indicate When Strap Must Be Replaced, Includes Not Applicable, Edge Yarns Tuff-Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.