Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down Strap, 2 ft. x 1 In., 700 lb.

  • Mfr # MCHS

  • Zoro # G4137165


product price: $5.39
/ea

Key Features

Overall Length
24 in
Overall Width
1 in
Color
Red
Standards
FMCSA, US DOT, WSTDA
Working Load Limit
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHS
Zoro #
G4137165
UPC #
697886616137
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
1 in
Cargo Tie Down Length
2 ft
Cargo Tie Down Width
1 in
Strap Width
1"
Strap Length
2 ft.

Details

Item
Motorcycle Tie Down Strap
Color
Red
Standards
FMCSA, US DOT, WSTDA
Working Load Limit
700 lb
For Use With
Motorcycle Ratchet Tie-Downs Model 7X528
End Type
Sewn Eye
Breaking Strength
2,100 lb
Cargo Tie Down Adjustment
Not Adjustable
Fitting Style
Sewn Eye
Cargo Tie Down End Type
Sewn Eye
Body Material
Polyester
Cargo Tie Down Material
Polyester
Item - Cargo Tie Downs
Motorcycle Tie Down Strap
Tensile Strength
2,100 lb/in
End Material
Polyester
Tie Down Material
Polyester

Description

Motorcycle Tie Down Strap, Product Type Motorcycle Tie Down, End Type Sewn Eye, Overall Width 1 in, Adjustment Type Not Applicable, Tie Down Material Polyester, Working Load Limit 700 lb, Compatible Wheel Size - Minimum Not Applicable, Compatible Wheel Size - Maximum Not Applicable, Color Red, Overall Length 24 in, Tensile Strength 2,100 lb/in, End Material Polyester, Standards FMCSA, US DOT, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.