Tie-Down Strap, Ratchet, 15 ft. x 5000 lb.
- Mfr # 26434X15
- Zoro # G9606721
product price:Â
$
94.49
/ea
Key Features
Overall Length
15 ft
Overall Width
4 in
Color
Yellow
Standards
CVSA, FMCSA, US DOT
Working Load Limit
5,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26434X15
- Zoro #
- G9606721
- UPC #
- 697886717391
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 ft
- Overall Width
- 4 in
- Cargo Tie Down Length
- 15 ft
- Strap Width
- 4"
- Cargo Tie Down Width
- 4 in
- Strap Length
- 15 ft.
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Description
Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Endless, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 15 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Not Applicable, Product Type Tie Down Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.