Zoro Homepage

Tie Down Strap, Ratchet, 27 ft. L, 3" W

  • Mfr # 20494X20

  • Zoro # G6301327


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Overall Length
20 ft
Overall Width
3 in
Color
Yellow
Standards
CVSA, FMCSA, US DOT
Working Load Limit
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20494X20
Zoro #
G6301327
UPC #
697886713003
Country of Origin
United States

Dimensions

Overall Length
20 ft
Overall Width
3 in
Fixed End Length
18 in

Details

Item
Tie Down Strap
Color
Yellow
Standards
CVSA, FMCSA, US DOT
Working Load Limit
5,000 lb
End Type
Wire-Hook
Adjustment Type
Ratchet
Tie Down Material
Polyester
Tensile Strength
15,000 lb/in
Reinforcement Properties
General Purpose
End Material
Steel

Description

Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 20 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.