Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIEDOWN CHAIN, GRADE 70, 5/16 IN

  • Mfr # 16005L

  • Zoro # G4759851


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 ft
Material
High Carbon Steel
Color
Gold
Standards
CVSA
Working Load Limit
4,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16005L
Zoro #
G4759851
UPC #
697886612368
Country of Origin
United States

Dimensions

Overall Length
20 ft
Size
5/16 in
Compatible Fitting Thickness
5/16 in
Trade Size
5/16 in
Link Inside Width
1/2 in
Link Inside Length
1 1/8 in
Material Thickness
21/64 in

Details

Item
Straight Chain
Material
High Carbon Steel
Color
Gold
Standards
CVSA
Working Load Limit
4,700 lb
Finish
Yellow Zinc Chromate
Grade
70
Working Load Break Strength
4,700 lb
Hook Type
Clevis Grab
Features
Clevis Grab Hook On Each End
Links per Foot
11
Welding Type
Welded
Link Type
Straight
Hook Type Included
Grab Hook
Includes Hook
Hook Included
Lifting Capability
Not for Lifting
Chain Grade
70
Weight per Foot
0.94 lb

Description

Straight Chain, Chain Type Not Applicable, Material High Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 11, Compatible Fitting Thickness 5/16 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Yellow Zinc Chromate, Material Thickness 21/64 in, Weight per Foot 0.94 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.