Zoro Homepage

Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk

  • Mfr # 20495

  • Zoro # G6919245


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 ft
Overall Width
3 in
Color
Yellow
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20495
Zoro #
G6919245
UPC #
697886277703
Country of Origin
United States

Dimensions

Overall Length
30 ft
Overall Width
3 in
Cargo Tie Down Length
30 ft
Cargo Tie Down Width
3 in
Strap Length
30 ft.
Strap Width
3"
Fixed End Length
18 in

Details

Item
Tie Down Strap
Color
Yellow
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
Working Load Limit
5,000 lb
For Use With
Trailers, Trucks, Vans
End Type
Wire-Hook
Breaking Strength
15,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down End Material
Steel
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down Material
Polyester
Cargo Tie Down End Type
U-Hook
Body Material
Polyester
Hardware Material
Steel
Fitting Style
J-Hook
Tie Down Material
Polyester
Reinforcement Properties
General Purpose
Tensile Strength
15,000 lb/in
End Material
Steel

Description

Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.