Zoro Homepage

Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk

  • Mfr # TE26436

  • Zoro # G5215314


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27 ft
Overall Width
4 in
Color
High-Visibility Green
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE26436
Zoro #
G5215314
UPC #
697886277970
Country of Origin
United States

Dimensions

Overall Length
27 ft
Overall Width
4 in
Cargo Tie Down Length
27 ft
Strap Width
4"
Strap Length
27 ft.
Cargo Tie Down Width
4 in
Fixed End Length
18 in

Description

Tie Down Strap, Working Load Limit 5,000 lb, Color High-Visibility Green, End Type Wire-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length 18 in, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.