Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiedown, Rtcht Strap Asmbly, 5000lb, Trngl

  • Mfr # 20484

  • Zoro # G6964176


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27 ft
Overall Width
3 in
Color
Yellow
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20484
Zoro #
G6964176
UPC #
697886204846
Country of Origin
United States

Dimensions

Overall Length
27 ft
Overall Width
3 in
Cargo Tie Down Length
27 ft
Cargo Tie Down Width
3 in
Strap Width
3"
Strap Length
27 ft.
Fixed End Length
18 in

Details

Item
Tie Down Strap
Color
Yellow
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
Working Load Limit
5,000 lb
For Use With
Trailers, Trucks, Vans
End Type
D-Ring
Breaking Strength
15,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down End Material
Steel
Cargo Tie Down End Type
Triangle Ring
Fitting Style
Triangle Ring
Cargo Tie Down Material
Polyester
Body Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Hardware Material
Steel
Tensile Strength
15,000 lb/in
Features
Heavy Duty Triangular D-Ring
Tie Down Material
Polyester
Reinforcement Properties
General Purpose
End Material
Steel

Description

Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type D-Ring, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.