Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiedown, Rtcht Strap Asmbly, 700lb, Endless

  • Mfr # 60107

  • Zoro # G5214361


product price: $14.15
/ea

Key Features

Overall Length
10 ft
Overall Width
1 in
Color
Black
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60107
Zoro #
G5214361
UPC #
697886601072
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
1 in
Cargo Tie Down Length
10 ft
Strap Width
1"
Strap Length
10 ft.
Cargo Tie Down Width
1 in

Details

Item
Tie Down Strap
Color
Black
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
Working Load Limit
700 lb
For Use With
Trailers, Trucks, Vans
End Type
Endless
Breaking Strength
2,100 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Item - Cargo Tie Downs
Tie Down Strap
Hardware Material
Steel
Cargo Tie Down Material
Polyester
Fitting Style
Endless
Body Material
Polyester
Cargo Tie Down End Type
Endless
Cargo Tie Down End Material
Steel
Reinforcement Properties
General Purpose
Tensile Strength
2,100 lb/in
Tie Down Material
Polyester

Description

Tie Down Strap, Working Load Limit 700 lb, Color Black, End Type Endless, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 10 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Not Applicable, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.