Zoro Homepage

Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk

  • Mfr # TE60501

  • Zoro # G6092143


product price: $40.29
/ea

Key Features

Overall Length
27 ft
Overall Width
2 in
Color
High-Visibility Green
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE60501
Zoro #
G6092143
UPC #
697886277376
Country of Origin
United States

Dimensions

Overall Length
27 ft
Overall Width
2 in
Cargo Tie Down Length
27 ft
Strap Width
2"
Cargo Tie Down Width
2 in
Strap Length
27 ft.
Fixed End Length
16 in

Description

Tie Down Strap, Working Load Limit 1,600 lb, Color High-Visibility Green, End Type Flat-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length 16 in, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.