Zoro Homepage

Tiedown, RtchtStrapAsmbly, 1600 lb, Snap Hk

  • Mfr # 60509

  • Zoro # G6629734


product price: $61.79
/ea

Key Features

Overall Length
27 ft
Overall Width
2 in
Color
Yellow
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60509
Zoro #
G6629734
UPC #
697886605094
Country of Origin
United States

Dimensions

Overall Length
27 ft
Overall Width
2 in
Cargo Tie Down Length
27 ft
Cargo Tie Down Width
2 in
Strap Width
2"
Strap Length
27 ft.
Fixed End Length
16 in

Details

Item
Tie Down Strap
Color
Yellow
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
Working Load Limit
1,600 lb
For Use With
Trailers, Trucks, Vans
End Type
Snap-Hook
Breaking Strength
5,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down Material
Polyester
Cargo Tie Down End Type
Snap Hook
Fitting Style
Forged Snap Hook
Body Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Hardware Material
Steel
Cargo Tie Down End Material
Steel
Tie Down Material
Polyester
Reinforcement Properties
General Purpose
Features
Heavy-Duty Snap Hook
End Material
Steel
Tensile Strength
5,000 lb/in

Description

Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type Snap-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.