Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiedown, RtchtStrapAsmbly, 5000lb, Sewn Eye

  • Mfr # 20490

  • Zoro # G6538542


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27 ft
Overall Width
3 in
Color
Yellow
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20490
Zoro #
G6538542
UPC #
697886204907
Country of Origin
United States

Dimensions

Overall Length
27 ft
Overall Width
3 in
Cargo Tie Down Length
27 ft
Cargo Tie Down Width
3 in
Strap Length
27 ft.
Strap Width
3"
Fixed End Length
18 in

Details

Item
Tie Down Strap
Color
Yellow
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
Working Load Limit
5,000 lb
For Use With
Trailers, Trucks, Vans
End Type
Sewn-Eye
Breaking Strength
15,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Body Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Fitting Style
Sewn Eye
Cargo Tie Down End Type
Sewn Eye
Hardware Material
Steel
Cargo Tie Down Material
Polyester
Cargo Tie Down End Material
Steel
Tensile Strength
15,000 lb/in
End Material
Polyester
Reinforcement Properties
General Purpose
Tie Down Material
Polyester

Description

Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Sewn-Eye, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Polyester, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.