Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiedown, Winch Strap, 5000 lb, Chain Anchor

  • Mfr # TE61215

  • Zoro # G7007445


product price: $59.79
/ea

Key Features

Color
High-Visibility Green
For Use With
Portable or Weld-On Winch
Cargo Tie Down Width
3 in
Item - Cargo Tie Downs
Winch Strap
Strap Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE61215
Zoro #
G7007445
UPC #
697886278175
Country of Origin
United States

Dimensions

Cargo Tie Down Width
3 in
Strap Width
3"
Cargo Tie Down Length
27 ft
Strap Length
27 ft.
Overall Length
27 ft
Overall Width
3 in

Details

Item
Winch Strap
Color
High-Visibility Green
For Use With
Portable or Weld-On Winch
Item - Cargo Tie Downs
Winch Strap
Body Material
Tuff-Edge
Cargo Tie Down Adjustment
Winch (Not Included)
Hardware Material
Steel
Cargo Tie Down End Material
Steel
Adjustment Type
Winch
Cargo Tie Down Material
Tuff-Edge Polyester
Cargo Tie Down End Type
Grab Hook and Chain Anchor
Standards
CVSA, FMCSA, US DOT
Includes
Tiedown Safety Bulletin Rev 5.10
Working Load Limit
5,000 lb
Breaking Strength
15,000 lb
Fitting Style
Chain Anchor
Tensile Strength
15,000 lb/in
End Type
Chain Extension Grab-Hook
Reinforcement Properties
Cut-Resistant Edges
End Material
Steel
Tie Down Material
Polyester

Description

Winch Strap, Working Load Limit 5,000 lb, Color High-Visibility Green, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length Not Applicable, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.