Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiedown, Winch Strap, 5000 lb, Chain Anchor

  • Mfr # TE61216

  • Zoro # G6462276


product price: $66.59
/ea

Key Features

Color
High-Visibility Green
Adjustment Type
Winch
Standards
CVSA, FMCSA, US DOT
Strap Length
30 ft.
Item - Cargo Tie Downs
Winch Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE61216
Zoro #
G6462276
UPC #
697886278182
Country of Origin
United States

Dimensions

Strap Length
30 ft.
Strap Width
3"
Cargo Tie Down Width
3 in
Cargo Tie Down Length
30 ft
Overall Length
30 ft
Overall Width
3 in

Details

Item
Winch Strap
Color
High-Visibility Green
Adjustment Type
Winch
Standards
CVSA, FMCSA, US DOT
Item - Cargo Tie Downs
Winch Strap
Cargo Tie Down End Type
Grab Hook and Chain Anchor
Cargo Tie Down Material
Tuff-Edge Polyester
Includes
Tiedown Safety Bulletin Rev 5.10
Cargo Tie Down Adjustment
Winch (Not Included)
Body Material
Tuff-Edge
Working Load Limit
5,000 lb
Breaking Strength
15,000 lb
Fitting Style
Chain Anchor
For Use With
Portable or Weld-On Winch
Cargo Tie Down End Material
Steel
Hardware Material
Steel
End Type
Chain Extension Grab-Hook
End Material
Steel
Reinforcement Properties
Cut-Resistant Edges
Tie Down Material
Polyester
Tensile Strength
15,000 lb/in

Description

Winch Strap, Working Load Limit 5,000 lb, Color High-Visibility Green, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length Not Applicable, Overall Length 30 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.