Tiedown, Winch Strap, WLL5000 lb, Flat Hook
Mfr # TE61204
Zoro # G7023222
product price: $41.49
/eaKey Features
Color
High-Visibility Green
Working Load Limit
5,000 lb
Body Material
Tuff-Edge
Includes
Tiedown Safety Bulletin Rev 5.10
Standards
CVSA, FMCSA, US DOT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE61204
Zoro #
G7023222
UPC #
697886278069
Country of Origin
United States
Dimensions
Strap Width
3"
Cargo Tie Down Length
30 ft
Strap Length
30 ft.
Cargo Tie Down Width
3 in
Overall Length
30 ft
Overall Width
3 in
Description
Winch Strap, Working Load Limit 5,000 lb, Color High-Visibility Green, End Type Flat-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length Not Applicable, Overall Length 30 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.