Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiedown, Winch Strap, WLL5000 lb, Grab Hook

  • Mfr # 61209

  • Zoro # G6610204


product price: $41.19
/ea

Key Features

Color
Yellow
Item - Cargo Tie Downs
Winch Strap
Fitting Style
Grab Hook
Adjustment Type
Winch
Cargo Tie Down End Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61209
Zoro #
G6610204
UPC #
697886612092
Country of Origin
United States

Dimensions

Strap Length
27 ft.
Cargo Tie Down Length
27 ft
Cargo Tie Down Width
4 in
Strap Width
4"
Overall Length
27 ft
Overall Width
4 in

Details

Item
Winch Strap
Color
Yellow
Item - Cargo Tie Downs
Winch Strap
Fitting Style
Grab Hook
Adjustment Type
Winch
Cargo Tie Down End Material
Steel
Cargo Tie Down Adjustment
Winch (Not Included)
Cargo Tie Down Material
Polyester
Breaking Strength
15,000 lb
Includes
Tiedown Safety Bulletin Rev 5.10
For Use With
Portable or Weld-On Winch
Cargo Tie Down End Type
Grab Hook
Working Load Limit
5,000 lb
Body Material
Polyester
Standards
CVSA, FMCSA, US DOT
Hardware Material
Steel
End Type
Grab-Hook
Tensile Strength
15,000 lb/in
Reinforcement Properties
General Purpose
Tie Down Material
Polyester
End Material
Steel

Description

Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Grab-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.