Zoro Homepage

Tiedown, Winch Strap, WLL5000 lb, Sewn Eye

  • Mfr # TE61218

  • Zoro # G6880946


product price: $44.99
/ea

Key Features

Color
High-Visibility Green
Strap Length
30 ft.
Cargo Tie Down End Type
Sewn Eye
Cargo Tie Down Width
4 in
Breaking Strength
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE61218
Zoro #
G6880946
UPC #
697886278205
Country of Origin
United States

Dimensions

Strap Length
30 ft.
Cargo Tie Down Width
4 in
Strap Width
4"
Cargo Tie Down Length
30 ft
Overall Length
30 ft
Overall Width
4 in

Description

Winch Strap, Working Load Limit 5,000 lb, Color High-Visibility Green, End Type Sewn-Eye, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length Not Applicable, Overall Length 30 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Polyester, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.