Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiedown, Winch Strap, WLL5000 lb, Trngl

  • Mfr # TE61207

  • Zoro # G6977975


product price: $44.29
/ea

Key Features

Color
High-Visibility Green
Working Load Limit
5,000 lb
Cargo Tie Down End Material
Steel
Standards
CVSA, FMCSA, US DOT
Includes
Tiedown Safety Bulletin Rev 5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE61207
Zoro #
G6977975
UPC #
697886278090
Country of Origin
United States

Dimensions

Cargo Tie Down Width
3 in
Strap Length
27 ft.
Cargo Tie Down Length
27 ft
Strap Width
3"
Overall Width
3 in
Overall Length
27 ft

Details

Item
Winch Strap
Color
High-Visibility Green
Working Load Limit
5,000 lb
Cargo Tie Down End Material
Steel
Standards
CVSA, FMCSA, US DOT
Includes
Tiedown Safety Bulletin Rev 5.10
Breaking Strength
15,000 lb
Fitting Style
Triangle Ring
Body Material
Tuff-Edge
Cargo Tie Down Adjustment
Winch (Not Included)
Item - Cargo Tie Downs
Winch Strap
For Use With
Portable or Weld-On Winch
Cargo Tie Down Material
Tuff-Edge Polyester
Hardware Material
Steel
Adjustment Type
Winch
Cargo Tie Down End Type
Triangle Ring
End Type
D-Ring
Tensile Strength
15,000 lb/in
End Material
Steel
Reinforcement Properties
Cut-Resistant Edges
Tie Down Material
Polyester

Description

Winch Strap, Working Load Limit 5,000 lb, Color High-Visibility Green, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length Not Applicable, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.