Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiedown, Winch Strap, WLL5000 lb, UHook

  • Mfr # 61226

  • Zoro # G7199141


product price: $41.49
/ea

Key Features

Color
Yellow
Hardware Material
Steel
Cargo Tie Down Length
30 ft
Cargo Tie Down End Type
U-Hook
Adjustment Type
Winch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61226
Zoro #
G7199141
UPC #
697886278007
Country of Origin
United States

Dimensions

Cargo Tie Down Length
30 ft
Cargo Tie Down Width
4 in
Strap Width
4"
Strap Length
30 ft.
Overall Width
4 in
Overall Length
30 ft

Details

Item
Winch Strap
Color
Yellow
Hardware Material
Steel
Cargo Tie Down End Type
U-Hook
Adjustment Type
Winch
Item - Cargo Tie Downs
Winch Strap
Working Load Limit
5,000 lb
Fitting Style
U-Hook
Cargo Tie Down Material
Polyester
Cargo Tie Down End Material
Steel
Includes
Tiedown Safety Bulletin Rev 5.10
For Use With
Portable or Weld-On Winch
Cargo Tie Down Adjustment
Winch (Not Included)
Breaking Strength
15,000 lb
Body Material
Polyester
Standards
CVSA, FMCSA, US DOT
Tensile Strength
15,000 lb/in
End Material
Steel
Tie Down Material
Polyester
Reinforcement Properties
General Purpose
End Type
Wire-Hook

Description

Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 30 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.