Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiedown, Winch Strap, WLL5000 lb, UHook

  • Mfr # 61227

  • Zoro # G6630942


product price: $41.29
/ea

Key Features

Color
Yellow
Cargo Tie Down End Material
Steel
Fitting Style
U-Hook
Cargo Tie Down Length
27 ft
For Use With
Portable or Weld-On Winch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61227
Zoro #
G6630942
UPC #
697886278014
Country of Origin
United States

Dimensions

Cargo Tie Down Length
27 ft
Strap Length
27 ft.
Strap Width
3"
Cargo Tie Down Width
3 in
Overall Width
3 in
Overall Length
27 ft

Details

Item
Winch Strap
Color
Yellow
Cargo Tie Down End Material
Steel
Fitting Style
U-Hook
For Use With
Portable or Weld-On Winch
Body Material
Polyester
Standards
CVSA, FMCSA, US DOT
Breaking Strength
15,000 lb
Cargo Tie Down End Type
U-Hook
Cargo Tie Down Material
Polyester
Adjustment Type
Winch
Working Load Limit
5,000 lb
Includes
Tiedown Safety Bulletin Rev 5.10
Cargo Tie Down Adjustment
Winch (Not Included)
Item - Cargo Tie Downs
Winch Strap
Hardware Material
Steel
Tie Down Material
Polyester
End Type
Wire-Hook
Tensile Strength
15,000 lb/in
Reinforcement Properties
General Purpose
End Material
Steel

Description

Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.