Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiedown, Winch Strap, WLL5000 lb, UHook

  • Mfr # TE61226

  • Zoro # G6605575


product price: $53.29
/ea

Key Features

Color
High-Visibility Green
For Use With
Portable or Weld-On Winch
Breaking Strength
15,000 lb
Includes
Tiedown Safety Bulletin Rev 5.10
Cargo Tie Down Adjustment
Winch (Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE61226
Zoro #
G6605575
UPC #
697886278243
Country of Origin
United States

Dimensions

Cargo Tie Down Length
30 ft
Strap Length
30 ft.
Cargo Tie Down Width
4 in
Strap Width
4"
Overall Width
4 in
Overall Length
30 ft

Details

Item
Winch Strap
Color
High-Visibility Green
For Use With
Portable or Weld-On Winch
Breaking Strength
15,000 lb
Includes
Tiedown Safety Bulletin Rev 5.10
Cargo Tie Down Adjustment
Winch (Not Included)
Standards
CVSA, FMCSA, US DOT
Cargo Tie Down Material
Tuff-Edge Polyester
Fitting Style
U-Hook
Working Load Limit
5,000 lb
Cargo Tie Down End Material
Steel
Hardware Material
Steel
Cargo Tie Down End Type
U-Hook
Body Material
Tuff-Edge
Adjustment Type
Winch
Item - Cargo Tie Downs
Winch Strap
Tie Down Material
Polyester
Reinforcement Properties
Cut-Resistant Edges
End Type
Wire-Hook
Tensile Strength
15,000 lb/in
End Material
Steel

Description

Winch Strap, Working Load Limit 5,000 lb, Color High-Visibility Green, End Type Wire-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length Not Applicable, Overall Length 30 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.