Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiedown, Winch Strap, WLL5000 lb, UHook

  • Mfr # TE61227

  • Zoro # G6779394


product price: $45.29
/ea

Key Features

Color
High-Visibility Green
Cargo Tie Down End Type
U-Hook
Body Material
Tuff-Edge
Strap Width
3"
Fitting Style
U-Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE61227
Zoro #
G6779394
UPC #
697886278250
Country of Origin
United States

Dimensions

Strap Width
3"
Cargo Tie Down Length
27 ft
Strap Length
27 ft.
Cargo Tie Down Width
3 in
Overall Length
27 ft
Overall Width
3 in

Details

Item
Winch Strap
Color
High-Visibility Green
Cargo Tie Down End Type
U-Hook
Body Material
Tuff-Edge
Fitting Style
U-Hook
Working Load Limit
5,000 lb
For Use With
Portable or Weld-On Winch
Standards
CVSA, FMCSA, US DOT
Item - Cargo Tie Downs
Winch Strap
Adjustment Type
Winch
Cargo Tie Down End Material
Steel
Cargo Tie Down Material
Tuff-Edge Polyester
Breaking Strength
15,000 lb
Cargo Tie Down Adjustment
Winch (Not Included)
Includes
Tiedown Safety Bulletin Rev 5.10
Hardware Material
Steel
End Material
Steel
Reinforcement Properties
Cut-Resistant Edges
End Type
Wire-Hook
Tensile Strength
15,000 lb/in
Tie Down Material
Polyester

Description

Winch Strap, Working Load Limit 5,000 lb, Color High-Visibility Green, End Type Wire-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length Not Applicable, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.