Zoro Homepage

Tow Strap, L 30 ft., WLL 10700 lb.

  • Mfr # TS2802DX30

  • Zoro # G7616795


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
30 ft
Size
30 ft
Width
2 in
Web Tensile Strength
32,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2802DX30
Zoro #
G7616795
UPC #
697886272470
Country of Origin
United States

Dimensions

Length
30 ft
Size
30 ft
Width
2 in
Overall Length
30 ft
Overall Width
2 in

Details

Item
Tow-All Tow Strap
Material
Polyester
Web Tensile Strength
32,000 lb
Breaking Strength
32,000 lb
Working Lifting Limit
10,700 lb
Features
Cordura Lined Eyes, Design Factor 3:1
Color
Yellow
Rated Capacity
10,700 lb
Edge Yarns
Tuff-Edge
Number of Straps
1
Assembly Break Strength
32,000 lb
Attachment Style
Eye
Number of Ply
2-Ply
Duty Capacity
Heavy Duty
Working Load Break Strength
10,700 lb
Strap Style
Tow Strap

Description

Tow-All Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 30 ft, Overall Width 2 in, Color Yellow, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 10,700 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 32,000 lb, Standards Not Applicable, Features Cordura Lined Eyes, Design Factor 3:1, Includes Not Applicable, Edge Yarns Tuff-Edge, Hook Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.