Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tow Strap, Nylon, 100 lb., 1in., 25 ft.

  • Mfr # TS2804NX25

  • Zoro # G4834767


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Length
25 ft
Size
25 ft
Rated Capacity
100 lb.
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2804NX25
Zoro #
G4834767
UPC #
697887064371
Country of Origin
United States

Dimensions

Length
25 ft
Size
25 ft
Width
1 in
Overall Length
25 ft
Overall Width
4 in

Details

Item
Tow-All Tow Strap
Material
Nylon
Rated Capacity
100 lb.
Color
Yellow
Edge Yarns
Tuff-Edge
Features
Design Factor 3:1, Texturized Buffer Lined Eyes
Duty Capacity
Heavy Duty
Number of Straps
1
Strap Style
Tow Strap
Working Load Break Strength
19,100 lb
Assembly Break Strength
57,500 lb
Attachment Style
Eye
Number of Ply
2-Ply

Description

Tow-All Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 25 ft, Overall Width 4 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 19,100 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 57,500 lb, Standards Not Applicable, Features Design Factor 3:1, Texturized Buffer Lined Eyes, Includes Not Applicable, Edge Yarns Tuff-Edge, Hook Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.