Zoro Homepage

Tow Strap, Nylon, 1600 lb., 2in., 30 ft.

  • Mfr # TS1802NX30

  • Zoro # G4002546


product price: $52.79
/ea

Key Features

Material
Nylon
Length
30 ft
Size
30 ft
Rated Capacity
1,600 lb
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1802NX30
Zoro #
G4002546
UPC #
697886263782
Country of Origin
United States

Dimensions

Length
30 ft
Size
30 ft
Width
2 in
Overall Length
30 ft
Overall Width
2 in

Details

Item
Tow-All Tow Strap
Material
Nylon
Rated Capacity
1,600 lb
Color
Yellow
Features
Design Factor 3:1, Texturized Buffer Lined Eyes
Edge Yarns
Tuff-Edge
Number of Ply
1-Ply
Number of Straps
1
Working Load Break Strength
5,300 lb
Attachment Style
Eye
Strap Style
Tow Strap
Duty Capacity
Heavy Duty
Assembly Break Strength
16,000 lb

Description

Tow-All Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 30 ft, Overall Width 2 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 5,300 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 16,000 lb, Standards Not Applicable, Features Design Factor 3:1, Texturized Buffer Lined Eyes, Includes Not Applicable, Edge Yarns Tuff-Edge, Hook Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.