Zoro Homepage

TUFLEX 15 ft. Endless Round Sling, 5300 lbs.

  • Mfr # EN60X15

  • Zoro # G6164846


product price: $66.99
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
5,300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4,200 lb
Color Code
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN60X15
Zoro #
G6164846
UPC #
697886623470
Country of Origin
United States

Dimensions

Sling Length
15 ft
Width Under Load
1 3/8 in
Diameter
7/8 in
Length
15 ft.
Body Diameter
7/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
5,300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4,200 lb
Color Code
Green
Sling Material
Polyester
Standards
ASME B30.9, OSHA, WSTDA
Temp. Range
-60 to 200 Degrees F
Item
Round Sling
Resists
UV Sunlight, Grease and Most Acids
Material
Polyester
Includes
Tuflex Safety Bulletin Rev 8.11
Hitch Type
Basket, Choker, Vertical
Sling Core Material
Polyester
Basket Hitch Capacity @ 30 Degrees
5,300 lb
Minimum Operating Temperature
-60 Degrees F
Sling Sleeve Material
Polyester
Visual Indicators
Color Coded
Basket Hitch Capacity @ 60 Degrees
9,100 lb
Color
Green
Basket Hitch Capacity @ 45 Degrees
7,400 lb
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Tag Features
None
Maximum Operating Temperature
200 Degrees F
Reinforcement Properties
No strength loss from abrasion to cover.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 15 ft, Eye Length Not Applicable, Body Diameter 7/8 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 5,300 lb, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees 9,100 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.