Zoro Homepage

Tuflex(TM) Round Sling, Endless, 10 ft., 2600 lb.

  • Mfr # EN30X10

  • Zoro # G3436754


product price: $40.69
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
2,600 lb
Basket Hitch Capacity
5,200 lb
Choker Hitch Capacity
2,100 lb
Color Code
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN30X10
Zoro #
G3436754
UPC #
697886100636
Country of Origin
United States

Dimensions

Sling Length
10 ft
Width Under Load
1 in
Diameter
5/8 in
Length
10 ft.
Body Diameter
5/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
2,600 lb
Basket Hitch Capacity
5,200 lb
Choker Hitch Capacity
2,100 lb
Color Code
Purple
Sling Material
Polyester
Standards
ASME B30.9, OSHA, WSTDA
Includes
Permanent Identification Tag
Material
Polyester
Item
Round Sling
Resists
UV Sunlight, Grease and Most Acids
Temp. Range
-50 to 200 Degrees F
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-50 Degrees F
Color
Purple
Basket Hitch Capacity @ 45 Degrees
3,600 lb
Basket Hitch Capacity @ 60 Degrees
4,500 lb
Tag Features
None
Hitch Type
Basket, Choker, Vertical
Visual Indicators
Color Coded
Sling Sleeve Material
Polyester
Sling Core Material
Polyester
Basket Hitch Capacity @ 30 Degrees
2,600 lb
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Reinforcement Properties
No strength loss from abrasion to cover.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 5/8 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 2,600 lb, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees 4,500 lb, Hitch Type Basket, Choker, Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.