Zoro Homepage

Tuflex(TM) Round Sling, Endless, 8 ft., 13,200 lb.

  • Mfr # EN150X8

  • Zoro # G3414966


product price: $56.29
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,600 lb
Color Code
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN150X8
Zoro #
G3414966
UPC #
697886100759
Country of Origin
United States

Dimensions

Sling Length
8 ft
Width Under Load
2 in
Diameter
1 3/8 in
Length
8 ft.
Body Diameter
1 3/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,600 lb
Color Code
Red
Sling Material
Polyester
Resists
UV Sunlight, Grease and Most Acids
Item
Round Sling
Material
Polyester
Includes
Permanent Identification Tag
Temp. Range
-50 to 200 Degrees F
Standards
ASME B30.9, OSHA, WSTDA
Hitch Type
Basket, Choker, Vertical
Sling Sleeve Material
Polyester
Sling Core Material
Polyester
Basket Hitch Capacity @ 30 Degrees
13,200 lb
Basket Hitch Capacity @ 60 Degrees
22,000 lb
Tag Features
None
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Color
Red
Visual Indicators
Color Coded
Maximum Operating Temperature
200 Degrees F
Basket Hitch Capacity @ 45 Degrees
18,000 lb
Minimum Operating Temperature
-50 Degrees F
Reinforcement Properties
No strength loss from abrasion to cover.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 13,200 lb, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 22,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.