Tuflex(TM) Roundsling, Endless, 12 ft L, 53000 lb Cap
Mfr # EN600X12
Zoro # G6925335
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
53,000 lb
Basket Hitch Capacity
106,000 lb
Choker Hitch Capacity
42,400 lb
Color Code
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN600X12
Zoro #
G6925335
UPC #
697886638887
Country of Origin
United States
Dimensions
Sling Length
12 ft
Width Under Load
4 in
Diameter
2 3/4 in
Length
12 ft.
Body Diameter
2 3/4 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 2 3/4 in, Width Under Load 4 in, Vertical Hitch Capacity 53,000 lb, Choker Hitch Capacity 42,400 lb, Basket Hitch Capacity 106,000 lb, Tag Features None, Color Brown, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 53,000 lb, Basket Hitch Capacity @ 45 Degrees 74,000 lb, Basket Hitch Capacity @ 60 Degrees 91,000 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.