Zoro Homepage

Tuflex(TM) Roundsling, Endless, 14 ft L, 8400 lb Cap

  • Mfr # EN90X14

  • Zoro # G7062395


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN90X14
Zoro #
G7062395
UPC #
697886163747
Country of Origin
United States

Dimensions

Sling Length
14 ft
Width Under Load
1 3/4 in
Diameter
1 1/8 in
Length
14 ft.
Body Diameter
1 1/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
Sling Material
Polyester
Resists
UV Sunlight, Grease and Most Acids
Temp. Range
-60 to 200 Degrees F
Item
Round Sling
Includes
Tuflex Safety Bulletin Rev 8.11
Standards
ASME B30.9, OSHA, WSTDA
Material
Polyester
Minimum Operating Temperature
-60 Degrees F
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Tag Features
None
Maximum Operating Temperature
200 Degrees F
Basket Hitch Capacity @ 30 Degrees
8,400 lb
Visual Indicators
Color Coded
Basket Hitch Capacity @ 45 Degrees
11,800 lb
Sling Core Material
Polyester
Basket Hitch Capacity @ 60 Degrees
14,500 lb
Color
Yellow
Sling Sleeve Material
Polyester
Reinforcement Properties
No strength loss from abrasion to cover.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 14 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 8,400 lb, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees 14,500 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.